For detailed information, other images and documents, please select individual articles from the following table.
Painting hose
Antistatic, silicone-free compressed-air hose for painting work. Fully assembled.
Register now and access more than 125,000 products
Variants
- Electrical resistance, R <=106 ohms/m
- High temperature resistance from -40 °C to +95 °C and high resistance to moisture and ozone
- Ethylene propylene diene monomer (EPDM) rubber remains extremely elastic and flexible in all weather conditions
- Maximum operating pressure of 20 bar ensures a high safety factor
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!