AC leakage stop plus

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

AC leakage stop plus

Preventive use for sealing micro-leaks on metal and rubber components, and for locating leaks in R134a and R1234yf vehicle air-conditioning systems

  • Contents: 60 ml
  • Weight of content: 52.2 g
  • Colour: Light yellow
  • Density: 0.87 g/cm³
  • Shelf life from production: 60 Month

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Container Contents Weight of content Colour Quantity PU
price/PU
0892764776
Can 60 ml 52.2 g Light yellow
0892764775
Bottle 60 ml 52.2 g Light yellow
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
Art.-no. ! common.detail.customermaterialnumber !
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
Compatible


Can be mixed with mineral, ester and PAG oils



Lubrication effect


Ester oil content supports compressor lubrication and thus lengthens the service life and improves compression of the refrigerant



Detects leaks


The UV dye which is contained enables leak detection with the help of a conventional UV light



Does not contain polymers


The air-conditioning unit parts and A/C service units cannot be damaged by the product

Notice

Do not attach the can to the high-pressure side of the air-conditioning circuit, as this could cause the container to explode, which may result in personal injury.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.