Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
A/C leak detection additive
A/C leak detection additive - 1
A/C leak detection additive - 2
A/C leak detection additive - 3
A/C leak detection additive - 4
A/C leak detection additive - 5
A/C leak detection additive - 6

For detailed information, other images and documents, please select individual articles from the following table.

A/C leak detection additive

Fluorescent additive for localising leaks in R 134a air-conditioning systems without air conditioning service units.

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Air-conditioning service unit not required to perform a service


Portable

Notice

If the special filling adapter is mounted, no pressure is displayed on the service unit pressure gauge. Remove the adapter to measure the high pressure.


Adapter art. no. 0764000111 and art. no. 0764000112 can only be used with a 134a coupling.

Application area
  • Remove one screw cap and screw the free end of the leak detection additive to the filling adapter, art. no. 0764000111

  • Remove the second screw cap and screw on intermediate adapter, art. no. 0764000112
  • Connect the fully assembled special R134a filling adapter to the high-pressure side
  • Connect the R134a quick-action coupling on the service unit to the free end of the special R134a filling adapter
  • Fill the air-conditioning unit with the appropriate amount of refrigerant. The additive is then flushed into the air-conditioning unit

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.