Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Air conditioning disinfectant spray
Air conditioning disinfectant spray - 1
Air conditioning disinfectant spray - 2
Air conditioning disinfectant spray - 3
Air conditioning disinfectant spray - 4

For detailed information, other images and documents, please select individual articles from the following table.

Air conditioning disinfectant spray

For cleaning and disinfecting vehicle air-conditioning systems
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
Disinfects, cleans and protects


  • Reliably removes germs, bacteria and fungi

  • Effectively eliminates unpleasant odours

  • Prevents allergic reactions that can be triggered by bacteria and other microorganisms


Extra-long hose with special nozzle for direct application to the air-conditioning unit heat exchanger


  • Achieves a long-lasting effect by disinfecting and cleaning at the point of origin

  • Thorough spray cleaning also penetrates thicker, greasy layers of dirt


Effectiveness certified by external institute


  • Proven to kill germs

  • 100 % reduction in the number of germs after just 5 minutes


pH value: 5.0



AOX-free: Reduces contamination of soil and water and prevents issues associated with local waste water statutes



specially developed nozzle equipped with an approx. 80 cm long PE spray hose

Notice

Take care when using biocidal products. Always read the label and product information before use. We recommend cleaning and disinfecting the air-conditioning unit (evaporator, ventilation ducts etc.) at least once a year. The effectiveness of the disinfectant has been tested based on the guidelines for testing and evaluating chemical disinfectant processes of the German Society for Hygiene and Microbiology (DGHM).

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Biocidal product, registration number N-55203