For detailed information, other images and documents, please select individual articles from the following table.
Air conditioning disinfectant spray
For cleaning and disinfecting vehicle air-conditioning systems
Register now and access more than 125,000 products
Variants
Disinfects, cleans and protects
- Reliable at removing microbes, bacteria and fungi
- Effective at stopping unpleasant odours
- Prevents allergic reactions that can be triggered by bacteria and other micro-organisms
Extra-long hose with special nozzle for direct application to the air-conditioning unit heat exchanger
- Achieves long-term effectiveness by disinfecting and cleaning the "site of infection"
- Penetrates thicker, greasy layers of dirt by spraying cleaner liberally
Effectiveness certified by external institute
- Proven germ killing
- 100% reduction in number of microbes after just 5 minutes Application time
pH value: 5.0
AOX-free
Reduces contamination of floors and water and prevents issues associated with local waste water statutes
Each can is equipped with a spray hose
approx. 80-cm-long PE hose with specially engineered nozzle
Take care when using biocidal products. Always read the label and product information before use. We recommend cleaning and disinfecting the air-conditioning unit (evaporator, ventilation ducts etc.) at least once a year. The effectiveness of the disinfectant has been tested based on the guidelines for testing and evaluating chemical disinfectant processes of the German Society for Hygiene and Microbiology (DGHM).
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Biocidal product, registration number N-55203
Special cleaner for cleaning and disinfecting air-conditioning units and heating systems in vehicles and buildings
- Switch off air-conditioning unit and fans
- Insert the spray probe into the condensate drain
- Spray half of the can content (approx. 30 secs) (can content is sufficient for 2 applications)
- Loosened dirt will escape easily via the drain
- Allow to work for at least 10 minutes prior to operation of the air-conditioning unit
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!