For detailed information, other images and documents, please select individual articles from the following table.
A/C system cleaner
Easily cleans all cooling devices and air-conditioning units in buildings of soot, dust, grease and oil, thereby ensuring longer service life and lower energy consumption
Register now and access more than 125,000 products
Variants
- Excellent cleaning performance thanks to its especially favourable creeping properties, including in hard-to-reach areas.
- High degree of material compatibility as no AOX or silicone are used
- Longer service life as the system is cleaned of dust, dirt, soot and oil
We provide this advice based on our own tests and experience and to the best of our knowledge. Preliminary testing is required.
It is recommended to test in an inconspicuous area before use. The product is silicone-, VOC- and AOX-free.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Cooling and air-conditioning units in household areas and in offices and industrial facilities.
Depending on the degree of soiling, spray directly onto the surface to be cleaned (undiluted or dilute with water [1:1]) from a distance of approx. 20 cm; leave it to take effect for a few minutes and then wipe off with a damp cloth. Rinse with water if necessary.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!