Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Powerful and quiet cordless blower for quickly removing leaves and dirt
Provides an impressive no-load speed for efficient cutting while still being lightweight and practical
Replacement chain for AKS 18-30 COMPACT
Hydraulically wet-curing fast-setting concrete for quick fixing
Powerful 18 V/DC cordless hedge trimmer for cordless, flexible working
Provides a high idling speed for efficient trimming while being lightweight and easy to handle
Very well-suited to removing leaves and garden waste
Stable leaf broom made from galvanised steel with reinforced outer tines
Hydraulic rapid-hardening mineral screed CT-C40-F6 in accordance with DIN EN 13813 for the production of cement screeds that can be loaded quickly
Chain for AKS 18-30 COMPACT M-CUBE
Loppers
Hedge shears With serrated edge