Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Agri Clean Handrein cleansing cream

For detailed information, other images and documents, please select individual articles from the following table.

Agri Clean Handrein cleansing cream

Premium odour-neutralising cleansing cream with a balanced ratio of excellent cleaning performance and optimum skin protection.

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Outstanding cleaning performance


Achieved through the high proportion of active washing substances such as anion-active and non-ionogenic tensides, dispersing agents, viscosity stabilisers and ground PU powder.



Deep cleans without solvents


When viewed under the microscope, the PU powder resembles the structure of broken honeycomb. These delicate, small claw-like shapes remove dirt right down to the pores.



Nourishes the skin and protects it from drying out


  • High proportion of skin care components

  • pH-neutral

  • Fully meets the requirements of EU cosmetics guidelines


Pleasant fresh fragrance


With naturally-pressed orange oil.



Over 90% bio-degradable

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given was part of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.