For detailed information, other images and documents, please select individual articles from the following table.
Agitator RW 1010
The compact 1010 W agitator with matching mixing tool is ideally suited for a wide range of mixing jobs up to a maximum volume of 40 litres.
Register now and access more than 125,000 products
Variants
Infinitely adjustable speed
Electronic accelerator for soft power delivery
Ergonomic design
- Ergonomically-shaped handle
- Lightweight
- Handle is raised by 50 mm to minimise fatigue when working
Protection from unintentional machine start-up
Inhibitor
Longer service life
Due to carbon brushes with automatic cut-off function
2 Years WÜRTH MASTERPLUS Warranty for wear damage
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
For mixing liquid and powder-based materials like paints, mortar, adhesive, plaster and similar substances.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!