Agitating basket R II

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Agitating basket R II

For viscous, adhesive materials

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Basket diameter Min./max. amount of material that can be agitated Suitable for machine chuck Quantity PU
price/PU
071395 113
590 mm 140 mm 25-35 kg M14
1 pcs
071395 110
400 mm 90 mm 5-10 kg SW8 mm
1 pcs
071395 112
590 mm 120 mm 15-25 kg SW10 mm
1 pcs
071395 111
590 mm 120 mm 15-25 kg M14
1 pcs
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
Mixing ratio:


From bottom to top