Agitating basket M I

For detailed information, other images and documents, please select individual articles from the following table.

Agitating basket M I

For heavy materials

  • Length: 590 mm
  • Suitable for machine chuck: M14

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Basket diameter Min./max. amount of material that can be agitated Length Suitable for machine chuck Quantity PU
price/PU
071395 122
160 mm 40-60 kg 590 mm M14
1 pcs
071395 121
140 mm 25-40 kg 590 mm M14
1 pcs
071395 120
120 mm 15-25 kg 590 mm M14
1 pcs
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
Mixing ratio:


From bottom to top

NoticeFor agitating baskets with size 8/10 shank mounting, we recommend using the Würth screw driller BS 13-SEC POWER 07023151