Aerated concrete anchor W-GB

For detailed information, other images and documents, please select individual articles from the following table.

Aerated concrete anchor W-GB

Plastic anchor designed specifically for aerated concrete

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Anchor diameter Anchor length (l) Anchoring depth (h v) Nominal drill-bit diameter (d 0) Quantity PU
price/PU
090350 10
10 mm 55 mm 55 mm 10 mm
25 pcs
090350 14
14 mm 75 mm 75 mm 14 mm
25 pcs
090350 12
12 mm 60 mm 60 mm 12 mm
25 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
  • Three-segment plastic anchor specifically for use in aerated concrete

  • Three-way division for almost positive locking anchoring in soft, aerated concrete

  • Matched to specific screw diameters

  • Attachment with pre-positioned installation

  • When the anchor is tapped into the pre-drilled hole, the segments that protrude over the core diameter burrow into the aerated concrete. As a result, positive locking occurs when the screw is then inserted.

  • For installation, we recommend the ASSY®-D plug screw