For detailed information, other images and documents, please select individual articles from the following table.
Aerated concrete anchor W-GB
Plastic anchor designed specifically for aerated concrete
Register now and access more than 125,000 products
Variants
- Three-segment plastic anchor specifically for use in aerated concrete
- Three-way division for almost positive locking anchoring in soft, aerated concrete
- Matched to specific screw diameters
- Attachment with pre-positioned installation
- When the anchor is tapped into the pre-drilled hole, the segments that protrude over the core diameter burrow into the aerated concrete. As a result, positive locking occurs when the screw is then inserted.
- For installation, we recommend the ASSY®-D plug screw
Create the drill hole
Clean the drill hole
Knock in anchor until flush
Set component in place and screw in screw
Finished
- In aerated concrete PB2 (compressive strength 2.5 N/mm²) and PB4 (5 N/mm²)
- Façade and roof structures made of wood and metal
- Cable ducts, switches, lights, fuse boxes, cable clamps
- Pipe clamps, toilet and washbasin fixings
- Wall mounted cupboards, skirting boards
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!