For detailed information, other images and documents, please select individual articles from the following table.
Adjustment rails for ACS cars calibration boards
Suitable for specific calibration boards
Register now and access more than 125,000 products
Variants
Set consists of two guide rails
- Top rail: No scale
- Bottom rail: With scale for positioning the panels
The adjustment rails are required for various calibration boards!
1 Year Warranty
For calibrating camera-based driver assistance systems
Attach the adjustment rails to the panel retaining screws of the ACS cars calibration tool and lock them in place. The calibration boards are then slid into the adjustment rails from the outside and aligned using the markings according to the setting values from the diagnostics software.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!