Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Plastic-containing, self-spreading liquid cement filler for layer thicknesses from 2 to 30 mm CT-C30-F7
Liquid cement filler with very good self-spreading properties for layer thickness of 1.5–15 mm
Low-stress self-spreading liquid cement filler for layer thicknesses of 2–40 mm
Polymer-modified, cement-containing floor levelling product of 3–20 mm on wooden floors
Cement sulphate thin screed as part of thin-layer floor renovation systems
Heat-resistant crepe masking tape +110 °C
Flexible tape adhesive plus
Flexible tape adhesive
Universal window sealing tape Euraseal U-305
Euraseal U-100 universal window sealing tape
Exterior window sealing tape Euraseal O-100
EPDM sealing tape Outdoors
PURlogic® Flex 1-C gun foam