For detailed information, other images and documents, please select individual articles from the following table.
Adjustable hook-in frame Varisia
With full extension rails, soft-closing
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
- Flexible wardrobe fitting system, which you can quickly and easily adapt to the available space
- Compact unit width from 410 to 1100 mm
- Frame width adjusts to max. 140 mm
- Compact installation depth min. 530 mm
- Variable installation height, depending on the frame arrangement
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!