Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Exhibition stand construction adhesive tape

For detailed information, other images and documents, please select individual articles from the following table.

Exhibition stand construction adhesive tape

Double-sided fabric adhesive tape with a highly adhesive and a less- adhesive side.

  • Adhesive base: Acrylate
  • Backing material: Rayon fabric
  • Colour: White (base material)
  • Roll width: 50 mm
  • Length of roll: 25 m
  • Thickness: 0.22 mm
  • Min./max. processing temperature: 15 to 30 °C
  • Min./max. temperature resistance: -30 to 110 °C
  • Ultraviolet resistance: Yes
  • Moisture resistance: Yes
  • Shelf life from production/conditions: 18 Month / dry and dust-free storage area, 20°C and 50% relative humidity

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt