The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Steel adhesive weight for car aluminium rims
Fast removal from the vehicle rim leaving no residue
- Weight of balance weight: 60 g
- Material: Steel / steel
- Surface: Powder-coated
- Suitable for rim type: Aluminium
- Length: 140 mm
- Width: 19 mm
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
No cutting edges on the weight body
Individually detachable weights
Special adhesive tape
- No adhesive residue on the rim
- Significant time savings when removing the weights
- No damage to rims from chemical or mechanical cleaning
Powder coating
High corrosion protection
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!