Adhesive sealing tape EURASOL®
Adhesive sealing tape EURASOL<SUP>®</SUP> - 1
Adhesive sealing tape EURASOL<SUP>®</SUP> - 2
Adhesive sealing tape EURASOL<SUP>®</SUP> - 3

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive sealing tape EURASOL®

Extremely adhesive and versatile adhesive tape for airtight and windproof bonding

  • Backing material: PE film with mesh
  • Adhesive base: Acrylate dispersion
  • Colour: White (base material)
  • Width: 60 mm
  • Length: 25 m
  • Min./max. processing temperature: 0 to 50 °C
  • Min./max. temperature resistance: -40 to 100 °C
  • Ultraviolet resistance: 3 months
  • Solvent-free: Yes
  • Shelf life from production/conditions: 99 Monate / in geschlossener Verpackung bei Normalklima
  • Number of rolls per pallet with packs of 6: 306 PCS
  • Number of rolls per pallet with packs of 22: 440 PCS

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Backing material Adhesive base Colour Width Quantity PU
price/PU
0992700050
PE film with mesh Acrylate dispersion White (base material) 60 mm
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
Art.-no. Cust. Mat. No.
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
Tested resistance to ageing


  • Maximum reliability for blower door tests

  • Protects against moisture and mould formation in insulation


Excellent initial and final adhesion


Fast, simple and safe application



Flexible backing material


Easily adapts to penetrations



Solvent-free

Notice

The application surface must be dry and free from grease, chips and dust. Ensure that no standing water can build up in bonded areas.

  • Certified for thermal ageing resistance and moisture resistance by the University of Kassel

  • Proof of airtight seal from the Fraunhofer Institute for Building Physics in Stuttgart based on DIN 18055/DIN EN 42 and DIN V 4108-7/prEN 12114

  • ENeV

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the wide range of applications and of storage and usage conditions, we cannot guarantee a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.