Welcome to Würth Germany For trade customers only
Adhesive sealing tape EURASOL® Thermo HT
Adhesive sealing tape EURASOL<SUP>®</SUP> Thermo HT - 1
Adhesive sealing tape EURASOL<SUP>®</SUP> Thermo HT - 2
Adhesive sealing tape EURASOL<SUP>®</SUP> Thermo HT - 3
Adhesive sealing tape EURASOL<SUP>®</SUP> Thermo HT - 4
Adhesive sealing tape EURASOL<SUP>®</SUP> Thermo HT - 5
Adhesive sealing tape EURASOL<SUP>®</SUP> Thermo HT - 6
Adhesive sealing tape EURASOL<SUP>®</SUP> Thermo HT - 7
Adhesive sealing tape EURASOL<SUP>®</SUP> Thermo HT - 8
Adhesive sealing tape EURASOL<SUP>®</SUP> Thermo HT - 9
Adhesive sealing tape EURASOL<SUP>®</SUP> Thermo HT - 10

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive sealing tape EURASOL® Thermo HT

Adhesive sealing tape with extremely high adhesive force for demanding air- and wind-tight bonding both indoors and outdoors.

See product details

Available in 3 versions
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
Special adhesive formulation, strong adhesive film


  • Extremely strong initial and permanent bonding strength on numerous base materials, especially Wütop thermal membranes

  • Secure bonding from as low as -10°C.

  • Solvent-free


High-quality special film


  • Excellent temperature resistance up to +120°C

  • Excellent adhesion properties, thus even greater adhesive strength

  • Adapts superbly to openings

  • Scrim fabric protects against overstretching
Notice

Eurasol Thermo HT is ideal for bonding WÜTOP roof protection films, WÜTOP vapour barriers and WÜTOP vapour retarders and has been tested on these films. We therefore recommend using these WÜTOP films for an optimal result. The base material must be dry and free from grease, chips and dust. Make sure that standing water cannot collect within the bonded area. Do not place the adhered membrane under lasting tension.

EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the uniform quality of our products. We reserve the right to make technical changes and further develop products.