For detailed information, other images and documents, please select individual articles from the following table.
Adhesive sealing tape EURASOL® MAX
Particularly adhesive, UV- and weather-resistant adhesive tape for airtight and wind-tight bonding of underlay membranes and roof protection films, vapour barriers, vapour retarders and façade membranes.
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/13422220.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/40383.jpg)
Variants
Extremely high resistance to UV and weathering thanks to black special film
- Maximum protection in rain and wind, especially for outdoor adhesive bonds
- Permanently protects against building damage and energy loss in insulation
- Bonding can be exposed to weathering outdoors for up to 12 months
Contains especially strong and high-quality adhesive film
- Extremely strong adhesion on a range of surfaces
- Maximum safety with blower door tests
- Safe bonding even at low temperatures down to -10°C
Extremely flexible support material in lateral direction
Adapts superbly to openings
Repairs and seams are virtually invisible on black films
Solvent-free
German Energy Saving Ordinance (EnEV)
Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.
Eurasol Max is ideal for bonding WÜTOP roof protection films, WÜTOP vapour barriers and WÜTOP vapour retarders and has been tested on these films. We therefore recommend the use of these WÜTOP films.
EMICODE EC1plus: Very low emission – the EMICODE classification system characterises the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Film surfaces:
Lasting bonding of underlay membranes and roof protection films, vapour barriers and vapour retarders, as well as for façade films. Bonding of overlapping sections of these films and connections and openings. Repairing damage to underlay membranes and roof protection films.
Panel surfaces:
In conjunction with Eurasol HaftPlus for adhesive joint and connection bonding of soft particle boards and for adhesive bonding of base connections. Airtight joint adhesion of OSB boards. Suitable for use outdoors and indoors.
When bonding sub-cladding plates (overlap and/or joint adhesion), the width of the tape must be at least 100 mm as per the data sheet of the ZVDH (German central roofing association).
Fix Eurasol Max to the overlap seam by removing just a few centimetres of the masking paper. Pulling off the masking paper bonds the adhesive tape over the entire length by pressing it on. Please ensure sufficient contact pressure. After adhesion, cut the adhesive tape with a knife. The application surface must be dry and free from grease, chips and dust. Ensure that no standing water can build up within the bonded area. Do not subject the adhered tape to long-term tension.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!