For detailed information, other images and documents, please select individual articles from the following table.
Fastening tape with won-breathable membrane EURADOP®
Double-sided adhesive tape for permanent bonding for indoor and outdoor use
Register now and access more than 125,000 products
Variants
Double-sided adhesive tape
Very fast and simple bonding
Tested airtight seal and resistance to ageing
- Maximum reliability for blower door tests
- Protects against moisture and mould formation in insulation
Versatile
Adheres to most standard construction substrates, also excellent for outdoor applications
Solvent-free
ENeV
Certified for thermal ageing resistance and moisture resistance by the University of Kassel
Evidence of airtight seal with EURADOP, EURASOL, EURASOL P, EURASOL Plus by Fraunhofer Institute for Building Physics in Stuttgart in accordance with DIN 18055/DIN EN 42 and DIN V 4108-7/prEN 12114
The application surface must be dry and free from grease, chips and dust. Ensure that no standing water can build up within the bonded area. Do not subject the adhered tape to long-term tension.
Evidence of airtight seal with EURADOP, EURASOL, EURASOL P, EURASOL Plus by Fraunhofer Institute for Building Physics in Stuttgart in accordance with DIN 18055/DIN EN 42 and DIN V 4108-7/prEN 12114
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Permanent bonding of roof protection films, vapour barriers and vapour retarders. Adhesion of the overlapping sections of these films and the films to metal profiles. Suitable for indoor and outdoor use (UV resistance: 8 weeks).
EURADOP is ideal for bonding WÜTOP vapour retarders, WÜTOP vapour barriers and WÜTOP roof protection films and has been tested on these films. For this reason, we recommend using these WÜTOP films to achieve optimum results with the Würth air seal system.
Apply EURADOP to the metal profile or the lower film. The tape is severed either by sudden pulling (ripping) by hand or by cutting with a knife. The overlapping film is laid on and the cover film is removed. Pressing the film creates a bond. Please ensure sufficient contact pressure.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!