Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Adhesive lubricant HHS® 6000 PLUS
Adhesive lubricant HHS<SUP>®</SUP> 6000 PLUS - 1
Adhesive lubricant HHS<SUP>®</SUP> 6000 PLUS - 2

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive lubricant HHS® 6000 PLUS

High-performance lubricating oil for extreme speeds

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Universal, synthetic high-performance lubricating oil with outstanding lubricating properties thanks to the addition of boron nitride.



Excellent creep behaviour and effective surface protection


The low viscosity enables extremely free movement and friction reduction even at extremely high speeds. Excellent creep properties provide deep lubrication and protection. Effective surface protection against wear and corrosion is produced.



Reliable wear protection


The boron nitride allows a wide temperature range and long-lasting lubricating effect. If the oil lubrication breaks off at higher temperatures (above 180°C), the boron nitride takes over the lubrication up to 1000°C (dry lubrication).



Free of microplastics



Free of silicone, resin, acid and n-hexane

Notice

Physiologically safe lubricant; ideally suited for the food processing industry. NSF H1-registered.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.