For detailed information, other images and documents, please select individual articles from the following table.
Adhesive lubricant HHS® 6000 PLUS
High-performance lubricating oil for extreme speeds with outstanding lubricating properties due to the boron nitride additive
Register now and access more than 125,000 products
Variants
Effective application
- Eliminates creaking and squeaking noises
- Excellent creeping properties for deep lubrication and protection
Reliable adhesion and protection
- Very good, long-lasting lubricant
- Effective surface protection against wear and corrosion
Extreme resilience
- Boron nitride allows a wide temperature range for consistent lubrication
- In the event of oil attenuation above 180 °C, boron nitride takes over lubrication up to 1,000 °C (dry lubrication)
- Free of microplastics
Maximum efficiency
- Low viscosity for extreme ease of movement and friction reduction
- Optimal performance even at extremely high speeds
- Can be used in the food sector due to NSF certification
- NSF-registered in accordance with NSF H1: The product may come into contact with foodstuffs for technical reasons
- If used in areas in which food is processed or stored, only the minimum quantity technically required may be used. If the product is to be used as an anti-corrosive film, it must be completely removed before the device in question is used again.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
For professional use with the smallest tolerances, precision parts or even with high temperature loads, e.g. on bearings, chains, joints, springs, sliding rails or Bowden cables.
- Shake can well before use
- Thoroughly clean the points to be lubricated before application
- Then spray evenly onto the cleaned surface
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!