Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Adhesive lubricant HHS® 5000
Adhesive lubricant HHS<SUP>®</SUP> 5000 - 1
Adhesive lubricant HHS<SUP>®</SUP> 5000 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive lubricant HHS® 5000

Extremely temperature-resistant, fully synthetic penetrating oil with PTFE
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
Reliable lubrication


  • Gets into the areas where the lubricating oil needs to work (excellent creeping properties)

  • Ideally suited for concealed lubricating points


Reliable wear protection


  • Contains PTFE solid lubricant

  • Once the grease film has been torn off, the PTFE performs the lubrication (emergency running property)

  • Durable anti-slip protective film for high temperature loads


Long-term effect for reliability


  • Reliable and long-term protection against corrosion

  • Does not oxidise (harden) up to +200°C, briefly up to +250°C

  • No carbonisation residues


Safe application


  • Good compatibility with the majority of plastics, O-rings and X-rings

  • Neutral behaviour with painted surfaces


Resistant to spray water and salt water, weak acids and bases



Free from silicone, resin and acids

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.