Welcome to Würth Germany For trade customers only
Adhesive lubricant HHS® 2000
Adhesive lubricant HHS<SUP>®</SUP> 2000 - 1
Adhesive lubricant HHS<SUP>®</SUP> 2000 - 2
Adhesive lubricant HHS<SUP>®</SUP> 2000 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive lubricant HHS® 2000

Partly synthetic oil that is extremely resistant to high pressures

  • Chemical basis: Hydrocarbon
  • Colour: Yellowish
  • Smell/fragrance: Oil
  • Density: 0.742 g/cm³
  • Density conditions: at 20°C
  • Min. temperature conditions: -25 °C
  • Max. temperature conditions: 180 °C
  • Max. temperature resistance: 200 °C
  • Min. flashing point of active ingredient: 300 °C
  • Kinematic oil basis viscosity: 1500 cSt
  • Silicone-free: Yes
  • Acid-free: Yes
  • Resin-free: Yes
  • AOX-free: Yes
  • Resistance against: Salt water, Weak lyes, Weak acids, Splash
  • Container: Can
  • Shelf life from production: 24 Month

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Oil basis Contents Chemical basis Colour Quantity PU
Price/PU
0893106
Mineral oil 500 ml Hydrocarbon Yellowish
08931061
Synthetic mineral oil 150 ml Hydrocarbon Yellowish

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +49 7940 15-2400

Prices for customers after login

  • Eliminates squeaks and creaks and has excellent flow and penetration performance, as well as good corrosion protection.

  • Highly adhesive lubricant that is not spun away when used on turning and rotating parts

  • Compatible with O-rings/X-rings and plastics. Neutral behaviour on painted substrates.

  • Resistant to splash water and salt water, weak acids and bases

  • Free from silicone, resin and acids
Notice

Resistant to high pressure loads, the HHS 2000 lubricating film remains active and does not strip off despite the high pressure load and shearing motion of the base body. Reliably separates the counterpart-body from the base body and thus ensures optimum wear protection at higher pressure loads.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.