Plastic adhesive REPLAST® Easy Fast

For detailed information, other images and documents, please select individual articles from the following table.

Plastic adhesive REPLAST® Easy Fast

For REPLAST® Easy plastic repair system

  • Contents: 50 ml
  • Chemical basis: Two-component polyurethane
  • Processing time: 1.5 min
  • Colour: Black
  • Density: 1.225 g/cm³
  • Min. initial strength: 10 min
  • Min. skin-formation time: 5 min
  • Can be sanded after: 10 min
  • Min./max. processing temperature: 15 to 25 °C
  • Min./max. temperature resistance: -30 to 100 °C
  • Silicone-free: Yes

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Chemical basis Processing time Colour Quantity PU
price/PU
08935003
50 ml Two-component polyurethane 1.5 min Black
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
Art.-no. Cust. Mat. No.
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
An adhesive for virtually every type of plastic


  • No need for inconvenient use of different types of adhesive

  • Can be used for repairs and structural bonding


Special positive mixer


  • Optimum mixing with minimum volumes

  • Low adhesive loss (waste)


Quick to harden


Further work, such as sanding, is possible within an extremely short period of time



Excellent chemical resistance


Resistant to a wide range of liquids, such as petrol, many lubricating oils and ethyl acetate



Solvent-free

Notice

There may be adhesion problems in individual cases due to the coatings and release agents used in some cases in the plastic production process. Not suitable for PE (polyethylene), PP (polypropylene) or PTFE (polytetrafluor ethylene) plastics. Check material compatibility on an invisible area if necessary.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage/processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.