For detailed information, other images and documents, please select individual articles from the following table.
Flexible tape adhesive plus
Special adhesive for secure and long-term bonding of Würth SK and Vario active flexible tape
Register now and access more than 125,000 products
Variants
Very low emissions
Excellent adhesive and processing properties
- Processing even at low temperatures
- Bonds window joint tape even on slightly damp, dusty, absorbent surfaces
- Good resistance to rain immediately after application
High adhesive strength after full curing time
Thixotropic properties
- Compound does not run off masonry
- "Overhead application" possible
Permanently elastic and moisture-resistant
Solvent- and silicone-free
Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.
Do not use on surfaces pre-treated with butyl and bitumen primer (art. no. 0982 875/876) and do not bring into contact with butyl strips.
Perimeter sealing systems according to ift certification programme QM360: 2014, Reg. no. 188 7050098
EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Flexible tape adhesive Plus is used as an adhesive sealant for permanently elastic, airtight joint and component connection bonding/sealing for Würth SK active and Vario flexible tape, as well as for sealing tape on the inside of frame profiles and window and door reveals in accordance with RAL assembly and the German Buildings Energy Act.
The surfaces must be clean, dry and free from grease.
Cut off the thread cap, screw on the nozzle and cut it to the required width. Apply the adhesive using a suitable application gun. Flexband Adhesive Plus is applied to the window joint tape or the load-bearing construction material in a 6-8 mm thick bead (can also be applied to slightly damp, dusty or absorbent surfaces). The tape is then joined and fixed by pressing slightly while the adhesive bead is wet.
For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!