For detailed information, other images and documents, please select individual articles from the following table.
Adhesive Plate Without Hole M14 Soft for dry abrasive paper
Register now and access more than 125,000 products
Variants
- Adhesive plate made of fibreglass for longest service life
- The adhesive plates are provided with a hole, which is why they are always delivered with an M 8 and a 5/16" screw as well as 1 retaining clip and 2 spacing discs.
- An injection-moulded metal disc prevents the connecting screw from breaking loose
- The soft version (yellow) with a hardness of Shore 15–25 A is especially suitable for very fine to medium sanding patterns (from approximately grain 180).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!