The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Sanding system dust-free adhesive backing pad Useit® Superpad F
From coarse sanding to applying the finishing touch. Dust-free sanding system to be used in conjunction with polishing machine PM 200-E and angle grinder EWS 14-125 INOX. Highly effective sanding system, extremely high removal rate in comparison with random orbital and orbital sanders.
Register now and access more than 125,000 products
Variants
Effective operation, very high removal rate and enormous savings on working time
Thanks to the high rotation speed of the polishing machine or angle grinder compared with random orbital sanders.
Dust-free operation in any grinding position and unrestricted views of the workpiece, precise operation
Thanks to the unique grinding plate design.
Can also be used on commercially available angle polishers and rotation speed adjustable angle grinders with an M14 socket. Please observe maximum disc rotation speed.
Very simple and quick removal of adhesive joints on mineral materials (artificial stone). Removal of anti-fouling in boat building, excellently suited for interior renovations, grinding stairways, removing paints, grinding lacquers, easy sanding of upright edges.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!