Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
TEGAfix® 200 bonding and contact slurry

For detailed information, other images and documents, please select individual articles from the following table.

TEGAfix® 200 bonding and contact slurry

Single-component, plastic-modified, cement-based bonding slurry for bonding bedding mortars and paving slabs or block paving
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
  • Waterproof

  • Frost-resistant

  • Wet curing

  • Very strong bonding

  • Ready to use after mixing with water
Notice

Shelf life of 12 months when stored in a cool, dry place protected from the weather


Close containers promptly again after opening and use the product as quickly as possible.



How much material is used depends on the condition of the substrate, the handling of the tool and the type of ceramic material being processed.


Do not use tiles and slabs or natural stones that have been stored wet or in too cold a location.


Movement joints must not be bridged with mortar (see information sheet "Movement joints in cladding and flooring made of tiles and slabs"). The technical data refers to +20°C and 50 % relative humidity. Lower temperatures increase the specified values, while higher temperatures decrease the specified values.


The amount of water required is based on empirical values. It may be necessary to add more water depending on the application.


The setting time depends on the absorption capacity of the substrate and the climatic conditions. Test surfaces must be prepared for very highly absorbent, new or unusual substrates or laying materials


and the processing guidelines of the respective manufacturer must be followed. Clean containers, tools etc. with water immediately. Once the material has hardened, cleaning can only be carried out mechanically

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!