Welcome to Würth Germany For trade customers only
Adhesive WÜTOP® WRD
Adhesive WÜTOP<SUP>®</SUP> WRD - 1
Adhesive WÜTOP<SUP>®</SUP> WRD - 2
Adhesive WÜTOP<SUP>®</SUP> WRD - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Adhesive WÜTOP® WRD

For wind-proof and rain-proof bonding of roof protection films and for sealing nails
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
Guarantees rainwater-tight seals


Maximum protection against damage caused by the ingress of water during the building phase



Fulfils the requirements of EnEV 2016


The wind-proof bond reduces energy losses and energy costs effectively.



Ideal solution for nail seals


Adhesive foams easily to reliably seal nail and tack sites



Solvent-free



Compatible with natural stone

Notice
  • The viscosity of WÜTOP® WRD is around twice as high at +15°C than at +25°C.

  • Wütop® WRD foams up slightly during bonding

  • Escaped adhesive can be removed while fresh with type 60 cleaner (art. no.: 0892 130 030/0892 130 031).

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.