The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Contact Clean adhesion promoter
Transparent primer for Revolution window adhesive
- Chemical basis: Naphtha
- Colour: Transparent
- Min. flash-off time: 15 min
- Flash-off time conditions: at 23°C and 50% relative humidity
- Min. processing temperature: 5 °C
- Max. processing temperature: 25 °C
Register now and access more than 125,000 products
Variants
- Transparent adhesion promoter for Revolution window adhesive
- Activator for trimming (remaining bead) and PU/PVC pre-coated windows
Product provides no UV protection. Please do not wipe off. Shake the container well before opening.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
All windscreens/windows in the car replacement glazing sector for passenger cars and small vans. Pre-treatment of window when replacement glazing is used (ceramic-coated).
Surfaces must be fully dry, clean and grease-free. To do so, clean the bonding surfaces with an active cleaner. Shake Contact Clean adhesion promoter before use. The Contact Clean can then be applied. Guide pad, art. no. 0890024515: The pad is activated by briefly bending the handle (slight click). The content is applied using the textile side (red) over the perforated ceramic area. One application is sufficient. The window adhesive can be applied once it has fully flashed off (15 minutes). For more information, please refer to the technical data sheet.
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!