Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
WÜTOP® Filmfix Plus double-sided adhesive sealing tape
WÜTOP<SUP>®</SUP> Filmfix Plus double-sided adhesive sealing tape - 1
WÜTOP<SUP>®</SUP> Filmfix Plus double-sided adhesive sealing tape - 2
WÜTOP<SUP>®</SUP> Filmfix Plus double-sided adhesive sealing tape - 3
WÜTOP<SUP>®</SUP> Filmfix Plus double-sided adhesive sealing tape - 4
WÜTOP<SUP>®</SUP> Filmfix Plus double-sided adhesive sealing tape - 5

For detailed information, other images and documents, please select individual articles from the following table.

WÜTOP® Filmfix Plus double-sided adhesive sealing tape

Quick and easy-to-apply adhesive film or airtight and windproof connection bonding for indoor and outdoor use.

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Very strong initial and final adhesion


  • Extreme adhesive force on many typical construction surfaces

  • The adhered films do not slip

  • Especially strong adhesive film for additional dependability


Simple, quick and clean to apply


  • Time-saving application using the roller handle, for both left- and right-handed users

  • Protruding separating liner makes it easier to remove the release film

  • No hardening time

  • Can be torn off by hand


Complies with EnEV 2016, DIN 4108-7


  • Can be applied without clamping batten

  • Protects against heat loss and mould forming

  • Ageing-stable

  • Solvent-free

  • Resistant to freezing


Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Notice

We recommend using WÜTOP vapour barriers or vapour retarders for optimum results.


Cannot be used in swimming pool areas.


Permanently set after 24 hours.


During seasonally high temperatures ≥ +70°C without a roof covering, additional mechanical fixing is required.

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.