Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Super RTV silicone adhesive and sealing compound

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Super RTV silicone adhesive and sealing compound

High-quality adhesive and sealing compound for use in industry and the automotive sector.

  • Contents: 200 ml
  • Chemical basis: Neutral crosslinked silicones, oxime-based
  • Smell/fragrance: Characteristic
  • Min. skin-formation time: 5 min
  • Conditions for skin-formation time: at 23°C and 50% relative humidity
  • Full curing speed: 3 mm/d
  • Fully hardening/curing conditions: 23°C and 50% relative humidity
  • Min. tensile strength: 2.2 N/mm²
  • Conditions for tensile strength: in accordance with ASTM D-412
  • Heat conductance λ: 0.2 J/(m*s*K)
  • Heat conductance λ conditions: in accordance with ASTM D-2214/70
  • Coefficient of thermal expansion: 0.0002 1/K
  • Coefficient of thermal expansion conditions: in accordance with ASTM EB-31
  • Dielectric strength: 16 kV/mm
  • Dielectric strength conditions: in accordance with ASTM D-149
  • Relative permittivity: 2.8
  • Conditions for relative permittivity: 1 MHz, ASTM D-150
  • Loss factor: 0.002
  • Loss factor conditions: 1 MHz, ASTM D-150
  • Specific volume resistivity: 1000000000000000 Ohm/cm
  • Conditions for specific volume resistivity: in accordance with ASTM D-257

See product details

Available in 5 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

Weitere Kategorien