For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Connecting or reducing adapter for Würth internal puller with art. no. 0714525001 up to 0714525010 and art. no. 0714525051 up to 0714525060
In conjunction with slide hammer, art. no. 0714525030 and 0714525031 or when connecting adapter is lost
Set comprising
M10/M7; M10/M10; M14 x 1.5/15-16G; 15-16G/M14 x 1.5; M16 x 1.5/M10; M16 x 1.5/M14 x 1.5
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!