Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Adapter plate, round for quick-action clamps
Adapter plate, round for quick-action clamps - 1
Adapter plate, round for quick-action clamps - 2
Adapter plate, round for quick-action clamps - 3
Adapter plate, round for quick-action clamps - 4

For detailed information, other images and documents, please select individual articles from the following table.

Adapter plate, round for quick-action clamps

For fixing vertical and horizontal quick-action clamps for perforated and T-groove tables

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Simple mounting of the quick-action clamps on the adapter plate using countersunk head screws from below

  • Fast positioning of the quick-action clamp

  • For flexible position changes within the hole grid, especially with limited space

  • Suitable for quick-action clamps with location holes M5, M6 and M8
Notice

The mounting kit corresponding to the location hole of the quick-action clamp floor panel is required for mounting


  • M5: Art. 5761190026

  • M6: Art. 5761190027

  • M8: Art. 5761190028


Mounting set adapter plate round art. no. 5761190029