For detailed information, other images and documents, please select individual articles from the following table.
Adapter plate, round for quick-action clamps
For fixing vertical and horizontal quick-action clamps for perforated and T-groove tables
Register now and access more than 125,000 products
Variants
- Simple mounting of the quick-action clamps on the adapter plate using countersunk head screws from below
- Fast positioning of the quick-action clamp
- For flexible position changes within the hole grid, especially with limited space
- Suitable for quick-action clamps with location holes M5, M6 and M8
The mounting kit corresponding to the location hole of the quick-action clamp floor panel is required for mounting
- M5: Art. 5761190026
- M6: Art. 5761190027
- M8: Art. 5761190028
Mounting set adapter plate round art. no. 5761190029
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!