Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Angular adapter plate for quick-action clamps
Angular adapter plate for quick-action clamps - 1
Angular adapter plate for quick-action clamps - 2
Angular adapter plate for quick-action clamps - 3
Angular adapter plate for quick-action clamps - 4
Angular adapter plate for quick-action clamps - 5

For detailed information, other images and documents, please select individual articles from the following table.

Angular adapter plate for quick-action clamps

For fixing vertical and horizontal quick-action clamps for perforated and T-groove tables

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Simple mounting of the quick-action clamps on the adapter plate using countersunk head screws from below

  • Fast positioning of the quick-action clamp

  • Suitable for quick-action clamps with location holes M5, M6 and M8
Notice

The mounting kit corresponding to the location hole of the quick-action clamp base plate is required for mounting


  • M5: art. no. 5761190026

  • M6: art. no. 5761190027

  • M8: art. no. 5761190028