The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Adapter for Quadro-L hollow drill bit
Suction adapter with quick-action click closure for Single Quadro-L hollow drill bits
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Variants
- Quick and easy changing of the drill bit thanks to quick-action click closure
- Can be used multiple times and combined with different drill bit diameters (is sustainable and saves costs)
- Only for use in conjunction with Single Quadro-L hollow drill bits
- Observe the enclosed operating instructions
- Only for use with dust class M vacuum cleaners
- Clean, dust-free drill holes for setting chemical anchors
- Drill holes for subsequent installation or for replacing incorrectly set reinforcement bars
- Work in critical areas that must be kept free of dust, such as public buildings, hospitals etc.
- Renovation work where dust should be avoided and the user should be protected
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!