For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Input: CEE phase converter, 32 A, 5P, 400 V
- Output: CEE socket, 16 A, 5P, 400 V (protected by circuit breaker, 16 A, 3P, C)
- Nickel-plated contacts
In accordance with IEC 60309, EN 60309 and VDE 0623
For indoor and outdoor use
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!