The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Adaptation profile 40 for FTS-R III Adaptation profile 40 for FTS-R III
The adapter profile enables installation of an FTS-R III sliding rail on narrow door frames on the non-hinge side
Register now and access more than 125,000 products
Variants
- The adaptation profile is used when the frame construction does not allow the FTS-R II sliding rail to be securely fastened on the non-hinge side, e.g. on frames of profile doors
- The adaptation profile is attached above the sliding rail in the profile chamber of the frame. The sliding rail can now be securely attached on the adaptation profile
The delivery time is approx. 10 working days.
Non-hinge side standard assembly DIN R (DIN L mirror-image)
Dimensions subject to change. Subject to technical changes
For single-leaf fire, smoke protection and panic doors made of metal or wood.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!