The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Adaptation profile 30 for FTS-R III Adaptation profile 30 for FTS-R III
The adapter profile enables installation of an FTS-R III sliding rail on narrow door frames
Register now and access more than 125,000 products
Variants
- The adaptation profile is used when the frame construction does not allow stable mounting, e.g. in steel frames with rebated doors
- The adaptation profile is mounted directly on the frame. The sliding rail can now be securely attached on the adaptation profile
The delivery time is approx. 10 working days.
Hinge side normal assembly DIN L (DIN R mirror-image)
Dimensions subject to change. Subject to technical changes
For single-leaf fire, smoke protection and panic doors made of metal or wood.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!