For detailed information, other images and documents, please select individual articles from the following table.
Active glass cleaner
Active cleaning foam for streak-free cleaning on glass and smooth surfaces
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
- When spraying, a foam is produced, which prevents running off on vertical surfaces, thereby reliably removing stubborn dirt
- Cleans painted surfaces as well as rubber and plastic parts while remaining gentle on the material
- Saves money thanks to 20x yield
Do not use on hot surfaces or in direct sunlight. Not suitable for polycarbonate glass.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Dissolves insect residue, bird droppings, road dust, nicotine deposits, greasy dirt, silicone residue and rubber marks from glass windows, car windows, mirrors and painted surfaces.
For optimum foaming, shake the can well before use.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!