For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Flexibility
High absorption of movements.
Sanding
During subsequent sanding work on parquet, parquet acrylic can be sanded without damaging the sealant.
Painting over
Once hardened, can be treated and painted with commercially available parquet sealing products (preliminary testing is required).
Silicone-free
Neutral silicone Perfect should be used for elastic sealing, e.g. of floating parquet, laminate flooring or gap sealing of boarded floors. Due to the wide variety of paint and lacquer formulas available, we recommend that you always carry out preliminary testing in order to rule out any interactions. Caution: Sealant joints that have been fully painted over tend to crack when movement occurs in the joint, as the applied paint is generally less elastic than the sealant.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Sealing connection joints on parquet flooring indoors, on door frames and for sealing movement joints in parquet. The parquet acrylic is suitable for parquet flooring, glued over the entire surface, with low expansion properties.
The substrate must be dry, load-bearing and free from dust, grease and wax. Loose components, old coatings or paint and sealant residues must be removed prior to applying the parquet acrylic. Please observe the "General Notes on Application for Sealants" overview sheet. For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!