For detailed information, other images and documents, please select individual articles from the following table.
Ablation coating I, spreadable
Universal paste ablation coating for sealing large openings and joints
Register now and access more than 125,000 products
Variants
- Solvent-free and halogen-free
- Resistant to moisture, for indoor and outdoor use
- Resistant to frost-thaw cycles
- Insensitive to UV radiation
- Resistant to various oils and chemicals
- Free of toxic fumes
- Does not affect plastics such as PE and PVC
Storage: Protect from frost. Store at room temperature (+5 °C to +30 °C).
The surface must be dry and free from dust or grease.
ETA-17/0105 / Z-19.53-2677 / ETA-24/1113
For use in system [C3] + system [J3]
- Combi AB soft partition
- AB joint system
- In system C3 as a component/adhesive between mineral fibreboard and component
- Can be used in system J3 as a component/adhesive when using mineral fibreboard or as a stand-alone joint sealing component
- For sealing large openings and joints
- Spreadable
- Ideal application at +5 °C to +30 °C and a relative humidity of less than 85 %
- Curing time of at least six hours
- Volume loss in joint or ring gap filling approx. 10-15 %
- 1. Clean the component opening
- 2. Stir the ablation coating to a spreadable consistency
- 3. Use a joint knife to apply the ablation coating to the component reveal and to the cut edges of the mineral fibreboard
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!