The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Paintable ablation coating I
Universally applicable, brushable ablation coating for effective protection of a wide range of media in partition systems
Register now and access more than 125,000 products
Variants
- Easy application: by painting, with trowel or airless spraying
- Solvent-free and halogen-free
- Resistant to moisture, for indoor and outdoor use
- Resistant to frost-thaw cycles
- Insensitive to UV radiation
- Resistant to various oils and chemicals
- Free of toxic fumes
- Mechanically resistant
ETA-17/0105 / Z-19.53-2677 / ETA-24/1113
- Storage: Protect from frost. Storage at room temperature (+5 °C to +30 °C)
- The base material must be dry and free from dust or grease
- Spray processing/airless sprayer: (Nozzle bore
0.019 inch = 0.48 mm), stir with maximum of 2 % addition of water
| Example application of ablative coating I, brushable surface coating | Application quantity [g/m2] | Coat thickness [mm] | |
| wet | dry | ||
| 2000 | approx. 1.8 | approx. 1.0 | |
| 3200 | approx. 2.9 | approx. 1.6 | |
| 4000 | approx. 3.6 | approx. 2.0 | |
| 1000 | approx. 0.9 | approx. 0.5 | |
ETA-17/0105 / Z-19.53-2677 / ETA-24/1113
For use in system [C3] + [J3]
- Combi AB soft partition
- AB joint system
- Use in system C3 as a subsequent coating component of the media/partition surface
- In system J3 as a subsequent coating component of the joint system when using mineral fibreboard, loose mineral wool or Rockwool Klimarock
- The endothermic, weather-resistant fire protection coating is particularly suitable for large-area and high-build application quantities/layers.
- Apply with brush, roller, joint knife or airless sprayer
- Ideal application at +5 °C to +30 °C and a relative humidity of less than 85 %
- Curing time of at least four hours
- 1. Clean opening
- 2. Stir the ablation coating to a brushable consistency
- 3. Coat necessary media
- 4. Coat the partition surface/AB pre-coated mineral fibre board
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!