AW® bit C 6.3 (1/4 inch)
AW<SUP>® </SUP>bit C 6.3 (1/4 inch) - 1
AW<SUP>® </SUP>bit C 6.3 (1/4 inch) - 2
AW<SUP>® </SUP>bit C 6.3 (1/4 inch) - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

AW® bit C 6.3 (1/4 inch)

  • Drive: C 6.3 (1/4 inch)
  • Drive type: Outer hexagon
  • Length: 25 mm

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Tip size Drive Drive type Length Quantity PU
price/PU
061412510
AW10 C 6.3 (1/4 inch) Outer hexagon 25 mm
10 pcs
061412525
AW25 C 6.3 (1/4 inch) Outer hexagon 25 mm
10 pcs
061412520
AW20 C 6.3 (1/4 inch) Outer hexagon 25 mm
10 pcs
061412530
AW30 C 6.3 (1/4 inch) Outer hexagon 25 mm
10 pcs
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
Art.-no. Cust. Mat. No.
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
Notice

Of course, bit and bit holder can also be used separately. However, the full efficacy of the system is only achieved in combination, particularly in continuous professional applications.