ASSY®plus FT, cylinder head Timber screw
ASSY<SUP>®</SUP>plus FT, cylinder head Timber screw - 1
ASSY<SUP>®</SUP>plus FT, cylinder head Timber screw - 2
ASSY<SUP>®</SUP>plus FT, cylinder head Timber screw - 3
ASSY<SUP>®</SUP>plus FT, cylinder head Timber screw - 4
ASSY<SUP>®</SUP>plus FT, cylinder head Timber screw - 5
ASSY<SUP>®</SUP>plus FT, cylinder head Timber screw - 6
ASSY<SUP>®</SUP>plus FT, cylinder head Timber screw - 7
ASSY<SUP>®</SUP>plus FT, cylinder head Timber screw - 8
ASSY<SUP>®</SUP>plus FT, cylinder head Timber screw - 9
ASSY<SUP>®</SUP>plus FT, cylinder head Timber screw - 10
ASSY<SUP>®</SUP>plus FT, cylinder head Timber screw - 11
ASSY<SUP>®</SUP>plus FT, cylinder head Timber screw - 12
ASSY<SUP>®</SUP>plus FT, cylinder head Timber screw - 13
ASSY<SUP>®</SUP>plus FT, cylinder head Timber screw - 14
ASSY<SUP>®</SUP>plus FT, cylinder head Timber screw - 15
ASSY<SUP>®</SUP>plus FT, cylinder head Timber screw - 16
ASSY<SUP>®</SUP>plus FT, cylinder head Timber screw - 17
ASSY<SUP>®</SUP>plus FT, cylinder head Timber screw - 18
ASSY<SUP>®</SUP>plus FT, cylinder head Timber screw - 19
ASSY<SUP>®</SUP>plus FT, cylinder head Timber screw - 20
ASSY<SUP>®</SUP>plus FT, cylinder head Timber screw - 21
ASSY<SUP>®</SUP>plus FT, cylinder head Timber screw - 22
ASSY<SUP>®</SUP>plus FT, cylinder head Timber screw - 23
ASSY<SUP>®</SUP>plus FT, cylinder head Timber screw - 24
ASSY<SUP>®</SUP>plus FT, cylinder head Timber screw - 25
ASSY<SUP>®</SUP>plus FT, cylinder head Timber screw - 26
ASSY<SUP>®</SUP>plus FT, cylinder head Timber screw - 27
ASSY<SUP>®</SUP>plus FT, cylinder head Timber screw - 28
ASSY<SUP>®</SUP>plus FT, cylinder head Timber screw - 29
ASSY<SUP>®</SUP>plus FT, cylinder head Timber screw - 30
ASSY<SUP>®</SUP>plus FT, cylinder head Timber screw - 31

For detailed information, other images and documents, please select individual articles from the following table.

ASSY®plus FT, cylinder head Timber screw

Full-thread screw that can be used universally within the new construction and renovation sector for timber construction, carpentry, timber house and element construction.

  • Head type: Socket head
  • Thread type: Wood screw thread
  • Thread design: Full thread
  • Thread format: Single thread
  • Shape of tip: Drilling tip
  • Material: Hardened steel
  • Surface: Zinc plated yellow
  • Max. screw-in angle: 90 Degree
  • Min. screw-in angle: 0 Degree

See product details

Available in 10 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal diameter Length Thread length (lg) Screw-thread length with drill tip (b) Quantity PU
price/PU
0165310340
10 mm 340 mm 312 mm 312 mm
50 pcs
0165310280
10 mm 280 mm 257 mm 257 mm
50 pcs
0165310300
10 mm 300 mm 272 mm 272 mm
50 pcs
0165310430
10 mm 430 mm 402 mm 402 mm
25 pcs
0165310480
10 mm 480 mm 442 mm 442 mm
25 pcs
0165310120
10 mm 120 mm 97 mm 97 mm
50 pcs
0165310140
10 mm 140 mm 117 mm 117 mm
50 pcs
0165310160
10 mm 160 mm 137 mm 137 mm
50 pcs
0165310180
10 mm 180 mm 157 mm 157 mm
50 pcs
016538 260
8 mm 260 mm 241 mm 241 mm
75 pcs
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
  • Perfect for structural reinforcements (lateral compression and lateral tensile) for beams, the static connection of a second wooden cross-section and for creating wooden/concrete composite ceilings.

  • The small cylinder head is perfect for inconspicuous or recessed connections.

  • Extremely high load-bearing capacity

  • Extremely short edge distances (as pre-drilled)

  • Pre-drilling permissible as an option

  • Screw-in angle 0°–90°

  • Approval for hardwood, KERTO/LVL, glued laminated timber and other wooden materials

  • Wide range of products from 6 x 80 mm to 10 x 800 mm

  • Application in utilisation class 1 and 2 in line with EN 1995:2013


Drill tip:


Extremely short permitted edge distances e.g. 3xd - d = 8–60 mm support; no pre-drilling required, the wood does not split and break open



Thread:


Symmetrical full thread for high load-bearing capacity. Plastic non-friction coating: Enables easy screwing in and reduces the screw-in torque



Cylinder head for universal use


  • Reduced splitting due to small head diameter

  • The screw can be sunk deep into the wood


AW® drive


Better force transfer


  • Optimum centring

  • Long service life

  • Even distribution of force prevents the surface coating from being damaged


Material:


High-strength steel for high breaking torque /Zinc-plated, yellow chromated

Notice

The requirements of the European Technical Approval must be observed.



You can use the Würth timber dimensioning software (online or download for offline work) for an individualised static recommendation. For simple standard applications, please refer to the calculation tables. Ask your sales representative for your free copy.



Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.

ETA–11/0190


ETA–13/0029 (8 x 160 mm to 10 x 580 mm)