Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
ASSY®plus A2 chipboard screw
ASSY<SUP>®</SUP>plus A2 chipboard screw - 1
ASSY<SUP>®</SUP>plus A2 chipboard screw - 2

For detailed information, other images and documents, please select individual articles from the following table.

ASSY®plus A2 chipboard screw

For universal, gap-free use for wood-wood screwing in outdoor areas exposed to the elements.
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
Precise positioning and no splitting


Precise positioning of the screw is no problem at all thanks to its centring drilling tip, which was specially designed for this purpose. The drilling cutting edges guarantee perfect drilling performance, just like a Forstner bit. They also prevent irritating splitting or rupturing of the wood.



Fast screwing


The gentle start of the thread after the drill tip enables rapid screwing in.



Clean and simple countersinking


The milled ribs facilitate clean and simple countersinking of the screw.



AW drive for optimum locating and power transfer


The AW drive guarantees an excellent fit of the bit in the screw drive. This prevents wobbling impacts and sliding of the bit from the screw while screwing in.

ETA-11/0190